DT1090 Extreme Plunge Saw Blade 165 x 20 x 48 Teeth DEWDT1090QZ

Order Code: ZT1460224S

£69.99 Inc VAT (20%)


Description

The DEWALT Plunge Saw Blades with an alternate top bevel for fine cutting in wood. They feature lasercut expansion slots that reduce noise and vibration. With extra large sub micro grain carbide teeth remain sharper for much longer. The corrosion resistant carbide extends cutting life, even in extreme materials. Size 165 x 20mm Bore. The DEWALT DT1090 Plunge Saw Blade has the following specification Size 165 x 20mm Bore. Tooth 48 Teeth 2.2mm POS +5.

See full description
Specifications for DT1090 Extreme Plunge Saw Blade 165 x 20 x 48 Teeth DEWDT1090QZ
  • MFR Part No.
    DEWDT1090QZ
  • Bore Diameter
    165 x 20mm
  • Number of Teeth
    48
  • Blade Diameter
    165mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome