0
1

DT1090QZ Extreme Plunge Saw Blade 165 x 20mm x 48T

Order Code: ZT1253738X

£59.99 Inc VAT (20%)


Description

DeWalt Extreme Plunge Saw Blades designed for use with DeWalt corded and cordless plunge saws.

• Laser Cut Expansion Slots Reduce Vibration & Noise.

• Extra Large Sub Micro Grain Carbide Teeth remain Sharper for much longer.

• Corrosion Resistant Carbide extends Cutting Life in Extreme Materials.

• Heavy duty blades tipped with tungsten carbide (TCT) to increase durability and provide a longer blade life.

See full description
Specifications for DT1090QZ Extreme Plunge Saw Blade 165 x 20mm x 48T
  • Application
    Fine Finish. MDF
    Fine Finish. Natural Wood
    Fine Finish. Plywood
  • Maximum RPM
    7,000rpm
  • Usage Type
    Dry Cutting
  • Blade Type
    Extreme
  • Bore Diameter
    20mm
  • Rake Angle
    +5°
  • Cutting Edge Type
    Toothed
  • Blade Thickness
    1.6mm
  • Kerf Width
    2.0mm
  • Blade Material
    Carbide
  • MFR Part No.
    DT1090-QZ
  • Blade Diameter
    165mm
  • Cutting Material
    Carbide
  • Number of Teeth
    48
  • Cutting Action
    Fine Clean Cut
  • Special Features
    Blade suitable for Plunge Saws
    Alternate Top Bevel Tooth Form
    Noise-reducing Expansion Slots
  • Finish/Coating
    Uncoated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome