0
1
2
3
4
5
6

HCS Plunge Cut Saw Blade Aii 65 BSPC Hard Wood (2 608 662 354)

Order Code: ZT1194579X

£11.99 Inc VAT (20%)


Description

Cutting & Sawing :

The Starlock AII 65 BSPC blade delivers wide and clean cuts in hardwood.

• Intended for plunge cutting in hardwood or wooden boards and sawing in wooden panels

• 3-dimensional Japanese tooth configuration minimises heat development for tear-free clean cuts with no ripping or burning.

• Flat design reduces wobbling to enable a controlled cut due to direct power transfer.

• Rounded cutting edge (Curved-Tec) for precise plunge cutting.

Length - 40mm
Width - 65mm
Blade Material - HCS - High Carbon Steel

See full description
Specifications for HCS Plunge Cut Saw Blade Aii 65 BSPC Hard Wood (2 608 662 354)
  • Type
    Blade
  • MFR Part No.
    2 608 662 354
  • Compatible Materials
    Wooden Boards & Panels
    Hardwood
  • Item
    Multi Tool Accessories
  • Number of Pieces
    1
  • Material
    HCS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome