0
1
2
3
4

HCS Plunge Cut Saw Blade Aiz 32 EPC Wood (2 608 661 637)

Order Code: ZT1028454X

£9.99 Inc VAT (20%)


Description

Bosch HCS plungecut wood saw blades for use with the Bosch PMF180E, Bosch PMF10.8Li, Bosch GOP250CE & Bosch GOP10.8V-Li multifunction tools. Plunge cutting in softwood, recesses in furniture components and flush cutting wooden components.
Available in 2 sizes: (W)20 x (D)30mm - single and pack of 5 and (W)32 x (D)40mm.

See full description
Specifications for HCS Plunge Cut Saw Blade Aiz 32 EPC Wood (2 608 661 637)
  • Type
    Blade
  • MFR Part No.
    2 608 661 637
  • Compatible Materials
    Flush Cutting Wooden Components
    Plunge Cutting in Softwood
    Cutting Recesses in Furniture Components
  • Number of Pieces
    1
  • Item
    Multi Tool Accessories
  • Material
    HCS
  • Length
    32mm
  • Width
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome