0
1
2
3
4

1-97-475 Metal Folding Sawhorse (Pair)

Order Code: ZT1024848X

£82.99each Inc VAT (20%)
£165.98 minimum order value

Minimum order quantity: 2.

Description

These saw horses have an all-metal construction and will stand up to all site and weather conditions. Plastic top and non-slip rubber feet for added security and stability. Folding flat and easy-to-carry and store, they have strong robust aluminium legs that give 340kg weight load per leg. Saw horses can easily be attached together with the 2 side latches for a wider work surface for door trimming, decking laying etc. Available in singles or as a pair.

Dimensions: 97cm (37in wide).

See full description
Specifications for 1-97-475 Metal Folding Sawhorse (Pair)
  • MFR Part No.
    1-97-475
  • Product Type
    Folding Sawhorse
  • Additional Features
    Non-slip Rubber Feet
    Folding Flat
    Plastic Top
  • Height
    1017mm
  • Width
    125mm
  • Load Capacity
    340kg
  • Weight
    4.5kg
  • Colour
    Black
  • Material
    Steel
  • Type
    Saw Horse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome