5157 Heavy Duty Steel Folding Sawhorse Twin Pack 500kg Capacity

Order Code: ZT2602494S

£42.99 Inc VAT (20%)
£49.9914% off


Description

The Excel 5157 heavy duty steel folding sawhorses are extremely tough and durable Two removable support arms can assist in creating a flush table top when paired, giving you a truly balanced and adequately supported workspace. It is a lightweight folding sawhorse and includes an easy carry handle for effortless transport. It is made of high grade steel and powder coated steel prevents corrosion and withstands rigorous environment. Features: 500kg maximum load capacity a pair Made of high grade steel with ergonomic handle Lightweight, easy to use and extremely portable Fast-open mechanism for straight forward and simple setup Specification: Open Size (L x W x H): 935 x 465 x 740mm (including support arms) Fold Size (L x W x H): 915 x 130 x 98mm (including support arms) Max. Load Capacity (Pair): 500kg Material: Steel

See full description
Specifications for 5157 Heavy Duty Steel Folding Sawhorse Twin Pack 500kg Capacity
  • Material
    High grade steel
  • Product Type
    Folding Sawhorse
  • Maximum Load Capacity
    500kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome