The DEWALT DWST1-75676 pair of full metal saw horses are fitted with trigger clamps for vertical clamping and V-groove supports for round profiles and pipes. They are highly portable due to their flexible handles for easy transportation and side locking latch, that prevents the unit from opening accidentally. The sturdy metal legs and frame offer a load capacity of up to 900kg and the fitted rubber pads help to create friction on surfaces while cutting. Specification Capacity: 900kg.Depth: 120mm.Height: 1117mm.Width: 135mm.Weight: 11.3kg.