0
1

FatMax Telescopic Sawhorses (Twin Pack) STA192980

Order Code: ZT1465472S

£149.99 Inc VAT (20%)


Description

The Stanley FatMax 1-92-980 Telescopic Sawhorse features adjustable telescopic legs, that are ideal for use on difficult and uneven surfaces. The height is adjustable to a maximum of 1025mm with up to 215mm extension on each leg. The heavy-duty metal legs allow a high load-bearing capacity of 1135kg (2500lbs per pair) and they only weigh 5.25kg each (12lbs) so they are light and easy to carry. The bi-material feet are made out of aluminium-polypropylene and they can be adjusted individually. Supplied as a Twin Pack. Specification Max. Load 1135kg (2500lbs) per pair

See full description
Specifications for FatMax Telescopic Sawhorses (Twin Pack) STA192980
  • MFR Part No.
    STA192980
  • Type
    Sawhorse
  • Product Type
    Sawhorse
  • Maximum Load
    1135kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome