0
1
2
3
4
5
6
7

Folding Saw Horse

Order Code: ZT1024850X

£22.99 Inc VAT (20%)


Description

The Kennedy Saw Horse is designed for supporting wooden planks and boards and is recommended for use in pairs. It has spreader bars for extra stability and features a support bar on the top with metric and inch scale and end stops to secure the workpiece in place. Rated to 100kg per pair and folds flat for easy transportation and storage.
Dimensions (open): (H)79.5 x (W)61 x (D)52cm.
Dimensions (closed): (H)82.5 x (W)61 x (D)5.5cm.

See full description
Specifications for Folding Saw Horse
  • Width
    61mm
  • MFR Part No.
    RC-4810
  • Additional Features
    Support Bar
    Spread Bars
    Waterproof
  • Product Type
    Folding Sawhorse
  • Height
    79.5mm
  • Colour
    Yellow
  • Load Capacity
    100kg
  • Material
    Plastic
  • Type
    Saw Horse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome