Lumberjack Sawhorse KET257188N

Order Code: ZT4797889S

£62.99 Inc VAT (20%)


Description

The Keter Roc Lumberjack Sawhorse will suit professionals and DIYers who need a multifunctional product to meet their everyday challenges. With a unique ratcheting opening and closing system, the Lumberjack offers multiple height adjustments which are quick and easy to setup. Fitted with heavy-duty metal legs. Each leg is individually adjustable, making it suitable for use on uneven surfaces. The integrated wood piece is a standard 2 x 4in size and can be used in multiple ways to create a unique and personalized work area. You can create your own jigs to suit various projects, use it with a wider wood piece attached on top for a larger work space, or with a longer piece to extend your work surface. The piece can be easily replaced when needed as it has standard measurements. Specifications: Loading Capacity: 1, 360kg (pair) .Bottom Tray Loading Capacity: 23kg.Open Dimensions: 71 x 42.2-55.6 x 77.47-98.7cm.Folded Dimensions: 71 x 82 x 6.9cm.

See full description
Specifications for Lumberjack Sawhorse KET257188N
  • Product Type
    Sawhorse
  • Maximum Load
    1360 (pair)kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome