0
1
2
3
4
5
6

Steel Sawhorse Adjustable Legs Twin Pack 1178Kg

Order Code: ZT4271197S

£89.99 Inc VAT (20%)


Description

Excel Steel Sawhorse with Adjustable Legs is a sturdy and versatile tool used to support various materials during cutting, sawing, and other construction or DIY projects. These sawhorses are made of high-grade steel making them strong and durable for heavy-duty tasks. With their fast-open mechanism, setting up is straight forward and simple. Powder-coated steel prevents corrosion and withstands rigorous environments. This folding sawhorse includes an easy carry handle for effortless transport and rolled edges for safety and comfort. Telescopic legs allows you to adjust each one individually to compensate any unevenness on the ground. The legs fold neatly into the top rail, forming an 84 x 150 x 895mm long package which is easily stored in the back of a van.

Features:
Fast-open mechanism for straight forward and simple setup
High grade steel & Powder-coated steel prevents corrosion and withstands rigorous environments
Slots for 45mm x 95mm timber joists to support table top
Top surface with shallow channels for supporting non-flat work items
Material support pegs allow upright storage of materials & easy cutting
Non-marring feet help to stabilize the sawhorse and will help protect your finished flooring
Telescopic legs with 8 height settings
Carry handle for easy effortless transport
4 Independent adjustable legs which allow you to work on uneven surfaces
589kg Maximum weight capacity per sawhorse and when paired can safely hold up to 1178kg

Specification:
Barcode: 08906701801729
Brand: Excel
Material: Steel
Pack Includes: 2 Piece Sawhorse
Max. Load Capacity (Pair) : 1, 178kg
Lowest working height: 64cm
Highest working height: 82cm

See full description
Specifications for Steel Sawhorse Adjustable Legs Twin Pack 1178Kg
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome