STST1-70713 Folding Sawhorse Twin Pack

Order Code: ZT2603634S

£44.99 Inc VAT (20%)


Description

Stanley STST1-70713 Folding Sawhorse Twin Pack This folding sawhorse twin pack is robustly made from polypropylene and is capable of holding up to 450kg. They are able to be stored away flat and are easily transported due to their light construction.They feature integrated grooves to hold and clamp materials and rubber pads to stop slipping. Features: Robust polypropylene structure Holds up to 450kg per pair Lightweight for easy carrying and transport Integrated grooves to hold and clamp materials Top rubber pads /points to prevent materials slipping Comes with: Tool tray to hold power tools, hand tools and side cable hangers Specification: Dimensions: 69.3 x 10.5 x 81.5cm Pack Qty: 2 sawhorses Net Weight: 5.74kg

See full description
Specifications for STST1-70713 Folding Sawhorse Twin Pack
  • Material
    Polypropylene
  • Product Type
    Folding Sawhorse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome