Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Saws
Saws - Coping, Fret & Flexisaws
70-FS1R (FS70) Fret Saw Frame
By Eclipse Blue
2 Review
Order Code:
ZT1008912X
£17.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 20th Feb
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/tools-and-machining/saws-coping-fret-and-flexisaws/70-fs1r-fs70-fret-saw-frame/p/ZT1008912X
Add to quotation
Schedule an order and save 5%
View all Saws - Coping, Fret & Flexisaws
Description
Length: 460mm (18,3/8")
Height: 130mm (5")
Specifications
Specifications for 70-FS1R (FS70) Fret Saw Frame
Handle Material
Wood
For Use With
Fine Cutting Work
Frame Material
Steel
MFR Part No.
70-FS1R
Blade Length
125mm
Compatible Materials
Plastics
Wood
Material Grade
M35
Teeth per Inch
18TPI
Blade Material
Hardened Steel
Type
Fret Saw
Throat Depth
290mm
Insulated
No
Saw Tooth Size
18TPI