Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Saws
Saws - Coping, Fret & Flexisaws
Coping Saw Blades 165mm (6.1/2in) 14 TPI (Card 4)
By Stanley
Order Code:
ZT1292663P
£4.69
Inc VAT (20%)
£4.99
6% off
Quantity
Price
Discount
1 - 9
£4.69
0%
10 - 19
£4.50
4%
20 - 49
£4.31
8%
50 - 99
£4.13
12%
100 +
£3.94
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
4.69
https://www.zoro.co.uk/shop/tools-and-machining/saws-coping-fret-and-flexisaws/coping-saw-blades-165mm-6-halfin-14-tpi-card-4/p/ZT1292663P
Add to quotation
View all Saws - Coping, Fret & Flexisaws
Description
Spare blades to suit Stanley coping saw (STA015106) Blade length 165mm (6 3/4 in)Pack of 4
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Coping Saw Blades 165mm (6.1/2in) 14 TPI (Card 4)
Type
Blade
Length
165mm
Pack Quantity
4
Teeth per Inch
14
Saw Type
Blade
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome