0
1

Fret Saw 130mm x 90mm comes with 1 8tpi Blade

Order Code: ZT1008919X

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%

Currently unavailable

Description

For fine cutting work in thin materials such as wood, metal and plastics. Steel frame, comfortable wooden handle. Supplied with 130mm (5 1/8'') blade.

Specifications for Fret Saw 130mm x 90mm comes with 1 8tpi Blade
  • Throat Depth
    90mm
  • Frame Material
    Steel
  • Blade Length
    130mm
  • Type
    Fret Saw
  • Handle Material
    Wood
  • Blade Material
    Hardened Steel
  • Compatible Materials
    Wood
    Plastics
    Metal
  • Includes
    C/W 18TPI Blade
  • Teeth per Inch
    18TPI