Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Saws
Saws - Coping, Fret & Flexisaws
FS18 (W3) Fret Saw Blades
By Eclipse Blue
Order Code:
ZT1023090P
£0.94
each
Inc VAT (20%)
£94.00 minimum order value
£1.19
21% off
Quantity
Price
Discount
1 - 99
£0.94
0%
100 - 199
£0.90
4.5%
200 - 499
£0.86
8.5%
500 +
£0.83
11.5%
Add to basket
Minimum order quantity: 100.
Get it in
11-16
working days
Available
GBP
94.00
https://www.zoro.co.uk/shop/tools-and-machining/saws-coping-fret-and-flexisaws/fs18-w3-fret-saw-blades/p/ZT1023090P
Add to quotation
View all Saws - Coping, Fret & Flexisaws
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for FS18 (W3) Fret Saw Blades
Type
Replacement Blade
Blade Material
Alloy Steel
Teeth per Inch
18TPI
Material Grade
W3
For Use With
Fine Cutting Work
Blade Length
125mm
Compatible Materials
Plastics
Metal
Wood
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome