Soft Grip Padsaw Handle with Blades FAIPSSG

Order Code: ZT1280227P

£11.99 Inc VAT (20%)


Description

Faithfull Soft Grip Padsaw Handle with a narrow blade that makes it ideal for working in awkward and restricted locations, including cutting out letter boxes, keyholes, switch boxes and cutting behind obstructions. The blade length can be adjusted by pushing the blade back into the handle making the saw easy to use in restricted areas. The saw has a soft grip handle for user comfort and provides a firm non slip grip for ease of control. The supplied blade is suitable for cutting a wide variety of natural timbers, the saw may also be used with standard hacksaw blades when working on metal. The capabilities of this tool make it an essential selection for most toolboxes. Complete with 2 blades. Specification Overall Length 250mm (10in).

See full description
Specifications for Soft Grip Padsaw Handle with Blades FAIPSSG
  • MFR Part No.
    BT520E
  • Type
    Padsaw
  • Length
    250mm
  • Saw Type
    Padsaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome