256 Brass Back Tenon Saw 350mm (14in) 13 TPI FOO25614

256 Brass Back Tenon Saw 350mm (14in) 13 TPI FOO25614

Order Code: ZT1281887P

£89.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Footprint Tenon Saw is traditionally used for cutting tenon joints and other detailed sawing requirements. Made from high quality spring alloy steel, the blade can be re-sharpened time and time again. The teeth have been precision ground and set to ensure a clean cut. A heavy-duty brass back provides rigidity and support to the blade, giving a great cutting feel. The handle is made from an attractive two tone lacquered beechwood. It is of a traditional design providing superb comfort and strength adding to the feel and balance of the saw. Three brass screws securely fit the handle to the saw blade. Made in Sheffield, England. Footprint 256 Brass Back Tenon Saw has the following specification Length 350mm (14in). Teeth 13 tpi.

See full description
Specifications for 256 Brass Back Tenon Saw 350mm (14in) 13 TPI FOO25614
  • Length
    350mm
  • Teeth per Inch
    13
  • Back Material
    Brass