Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Saws
Saws - Gents, Dovetail & Tenon
73-99SR General Purpose Tenon Saw Blade
By Eclipse Blue
Order Code:
ZT1008930X
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/tools-and-machining/saws-gents-dovetail-and-tenon/73-99sr-general-purpose-tenon-saw-blade/p/ZT1008930X
Add to quotation
Schedule an order and save 5%
View all Saws - Gents, Dovetail & Tenon
Description
For fine, precise work in wood and joint making. Length: 255mm (10").13 TPI
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 73-99SR General Purpose Tenon Saw Blade
Blade Material
Bi-metal
Type
Tenon Saw
Insulated
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome