Venom Double Ground Tenon Saw 250mm

Order Code: ZT4960356S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 - 19£10.7910%
20 +£10.1915%


Description

Draper Venom Venom Double Ground Tenon Saw 250mm Fitted with a 250mm tenon saw, manufactured from high quality 1mm carbon steel, that�s been correctly hardened, tempered, straightened and stress relieved to ensure the blades strength and straightness while the double ground set of the saw tooth delivers a faster saw cutting performance with optimal sawdust removal in both forward & reverse motions The finely ground handsaw blade is coated with an ultra-tough lacquer protecting the saws blade from corrosion, whilst easing friction when sawing The blade is ultrasonically welded to a bespoke ergonomic soft grip handle with a ridge free finger support achieving precise cutting and user comfort, even when used for prolonged periods A comprehensive range of triple or double ground, first and second fix handsaws are available in the Draper Venom range and all are totally suited for use by tradesman

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Venom Double Ground Tenon Saw 250mm
  • Type
    Double Ground Tenon Saw
  • Product Type
    Tenon Saw
  • Blade Material
    Carbon Steel
  • Handle Material
    Soft Grip
  • Blade Length
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome