0
1
2
3

10503533 XP3049-325 13"/325mm Floorboard/Vaneer

Order Code: ZT1008953X

£8.99 Inc VAT (20%)


Description

Blade Type: Hardpoint
Universal Toothing.
Blade length: 325mm (13??)
12 Teeth
13 Point

See full description
Specifications for 10503533 XP3049-325 13"/325mm Floorboard/Vaneer
  • Cutting Style
    Cross Cut
  • Type
    Hand Saw
  • Blade Length
    325mm
  • Mitre Angle
    90°
  • Handle Material
    Bi-material
  • Blade Coating/Finish
    Lacquer
  • Compatible Materials
    Veneers
    Moulding
    Laminates
    PVC
  • Blade Material
    Steel
  • Protection Features
    Anti-rust
  • Teeth per Inch
    12TPI
  • MFR Part No.
    10503533
  • Saw Tooth Size
    12TPI
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome