10503632 99UHP-335J 335mm12T/13P Hand Saw

10503632 99UHP-335J 335mm12T/13P Hand Saw

Order Code: ZT1008952XCopy

£12.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.490%
5 - 9£11.746%
10 +£10.9912%


Description

10503632
High quality steel blade with razor sharp double-ground, hardpoint teeth that cut in both the push and pull stroke. Water-based lacquer gives four times better rust protection on blade than traditional lacquers. Ergonomically designed soft-grip handle. 13 points per inch.

Specifications for 10503632 99UHP-335J 335mm12T/13P Hand Saw
  • Blade Length
    325mm
  • Mitre Angle
    45°
    90°
  • Type
    Handsaw
  • MFR Part No.
    10503632
  • Handle Material
    Polymer Elastomer
  • Protection Features
    Anti-rust
  • Blade Coating/Finish
    Lacquer
  • Compatible Materials
    Wood
  • Cutting Style
    Cross Cut
  • Blade Material
    Steel
  • Teeth per Inch
    12TPI
  • Insulated
    No
  • Saw Tooth Size
    12TPI