10505215 990UHP-550 22" 9 T/10P Hardpoint Fine Saw

10505215 990UHP-550 22" 9 T/10P Hardpoint Fine Saw

Order Code: ZT1008951XCopy

£9.99 Inc VAT (20%)


Description

10505215
High quality steel blade with razor sharp double-ground, hardpoint teeth that cut in both the push and pull stroke. Water based lacquer gives four times better rust protection on blade than traditional lacquers. Ergonomically designed soft-grip handle. 10 points per inch.

Specifications for 10505215 990UHP-550 22" 9 T/10P Hardpoint Fine Saw
  • Handle Material
    Polymer Elastomer
  • MFR Part No.
    10505215
  • Blade Length
    560mm
  • Teeth per Inch
    9TPI
  • Protection Features
    Anti-rust
  • Type
    Handsaw
  • Blade Coating/Finish
    Lacquer
  • Blade Material
    Steel
  • Cutting Style
    Cross Cut
  • Mitre Angle
    45°
    90°
  • Compatible Materials
    Wood
  • Insulated
    No
  • Saw Tooth Size
    9TPI