10505556 TGT Xpert Fine 1 0T/11P Saw

Order Code: ZT1008937X

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

10505556
Ideally suited for cutting hardwood, and for accurate finishing cuts. 1mm thick rigid nose blade is designed to offer maximum blade stability and features triple ground teeth 10TPI for ultimate cutting performance. Soft grip handle with finger guide for maximum comfort during prolonged use. Suitable for cutting hardwood, softwood, board sheet, worktop, dowel, skirting board, architrave, floorboard and melamine.

See full description
Specifications for 10505556 TGT Xpert Fine 1 0T/11P Saw
  • Handle Material
    Polymer Elastomer
  • Blade Coating/Finish
    Lacquer
  • Compatible Materials
    Floorboard
    Melamine
    Softwood
    Moulding
    Hardwood
  • Mitre Angle
    90°
  • Type
    Hand Saw
  • Teeth per Inch
    10TPI
  • MFR Part No.
    10505556
  • Protection Features
    Anti-rust
  • Cutting Style
    Rip
  • Blade Material
    Steel
  • Blade Length
    508mm
  • Saw Tooth Size
    10TPI
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome