2 x 244 22in Handsaws + 1 x Toolbox Handsaw 350mm (14in) BAH24422300

Order Code: ZT1274445P

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£48.758%


Description

The Bahco 244 Hardpoint Handsaws feature a universal tooth set with high frequency hardened teeth giving up to 5x the life of conventional teeth. Particularly effective for cross cut and rip performance on chipboard, hardboard and hardwood. The plastic handle incorporates 45º and 90º marking guides and is securely screwed to the blade. Available in 500mm (20in) and 550mm (22in) lengths, and two blade types. Mixed Saw Pack Containing 2 x 244 Hardpoint Handsaws 550mm (22in). 1 x 300-14 Toolbox Saw 350mm (14in). It is a hardpoint fleam toothed saw. The fine teeth give a smooth cut in a wide variety of wood based materials, aluminium, plastics and laminates. Fitted with a plastic handle which is strong and comfortable in use. Teeth 15 TPI.

See full description
Specifications for 2 x 244 22in Handsaws + 1 x Toolbox Handsaw 350mm (14in) BAH24422300
  • Length
    Mixed Pack
  • Teeth per Inch
    Mixed Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome