3-in-1 Saw STA020092 - 0-20-092

Order Code: ZT1292702P

£19.99 Inc VAT (20%)


Description

The Stanley 0-20-92 is a multi-Purpose 3-in-1 Saw set which offers the functionality of 3 different blades in one space saving design universal pull saw blade, metal saw blade and compass saw blade. It has an anti-slip ergonomic bi-material handle for optimum user comfort, the turn knob allows the user to conveniently store all three blades, switch blades, and tilt each blade into 6 different positions. The main blade utilizes a pull saw tooth configuration which is less likely to jam or bend while in use. Supplied with the following blades 250mm / 10in aggressive tooth 11 teeth per inch universal wood saw blade cuts on the pull stroke perfect for general woodwork and pruning. 200mm / 8in compass saw blade 9 teeth per inch for more detailed work. 150mm / 6in metal hacksaw blade 24 teeth per inch for cutting metal pipes and rods.

See full description
Specifications for 3-in-1 Saw STA020092 - 0-20-092
  • Length
    250mm
  • Teeth per Inch
    9, 11 & 24

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome