300mm (12") Compass Saw
0
1
2

300mm (12") Compass Saw

Order Code: ZT3285001SCopy

£5.99 Inc VAT (20%)


Description

The Blue Spot Tools 300mm (12") Compass Saw features a robust steel blade for increased durability. 7 teeth per inch with hardened points for increased cutting power. Triple ground and hardened teeth. Large ABS plastic handle with a soft grip for user comfort and control. Ideal for use in areas where space and access are tight due to the long blade and thin profile.

Manufactured with a robust steel blade for increased durability
7 teeth per inch with hardened points for increased cutting power
Triple ground and hardened teeth
Blade Length: 270mm (10.5") /Thickness: 1.2mm
Length: 300mm (12")

See full description
Specifications for 300mm (12") Compass Saw
  • Handle Material
    ABS Plastic
  • Number of Pieces
    1
  • Teeth per Inch
    7
  • Product Type
    Compass Saw
  • Material
    Steel
  • Blade Thickness
    1.2mm
  • Handle Type
    Soft Grip