0
1

350mm (14") Toolbox Saw

Order Code: ZT3520434S

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 - 49£6.5012%
50 +£6.2116%


Description

DURABLE: This 350mm (14") toolbox saw has an alloy steel polished blade with 7 TPI (teeth per inch) induction hardened teeth for precise wood cutting. COMFORTABLE GRIP: This hand saw has a comfortable plastic two-tone handle for a better grip.

Specifications for 350mm (14") Toolbox Saw
  • Handle Material
    Plastic
  • Blade Material
    Alloy steel
  • Product Type
    Toolbox Saw
  • Type
    Hand Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome