6" Plasterboard Saw

Order Code: ZT1008963X

£13.29 Inc VAT (20%)


Description

Suitable for rapidly cutting holes in plasterboard. Hardened and tempered carbon steel blade with polished rosewood handle and brass ferrule. 7TPI.

Specifications for 6" Plasterboard Saw
  • Teeth per Inch
    7TPI
  • Compatible Materials
    Plasterboard
  • Handle Material
    Wood
  • Blade Length
    175mm
  • Blade Coating/Finish
    Uncoated
  • Type
    Hand Saw
  • Cutting Style
    Rip
  • Blade Material
    Steel
  • Saw Tooth Size
    7TPI
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome