70CP1R Coping Saw 165mm (6.5")

Order Code: ZT2603896S

£12.99 Inc VAT (20%)


Description

Eclipse 70CP1R Coping Saw with a traditional wooden handle The Eclipse 70CP1R Coping Saw is for cutting and shaping wood. Fitted with a traditional wooden handle and capable of 360-degree blade rotation for easy access and cutting. Replacement Blades Features: Fitted with an Eclipse 14TPI Coping saw blade Designed for straight or profile sawing of wood up to 75mm (3") thick The flat section bow carries 2 blade holders both with a pin for easy blade fitting Blades are fitted with the teeth pointing towards the handle and cuts on the pull stroke The blade fits in the slots in the blade holder pins and can be positioned at any angle and tension is easily applied by turning the handle Specification: Height 130mm (5.1/8") Length 315mm (12.3/8")

See full description
Specifications for 70CP1R Coping Saw 165mm (6.5")
  • Handle Material
    Wood
  • Product Type
    Coping Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome