Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Saws
Saws - Hand & Mitre
71-230R Wood/Metal Padsaw Blades, Pack of 2
By Eclipse Blue
3 Reviews
Order Code:
ZT1008985X
£6.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.09
0%
5 - 9
£5.85
4%
10 +
£5.60
8%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
6.09
https://www.zoro.co.uk/shop/tools-and-machining/saws-hand-and-mitre/71-230r-wood-metal-padsaw-blades-pack-of-2/p/ZT1008985X
Add to quotation
Schedule an order and save 5%
View all Saws - Hand & Mitre
Description
Wood/Metal Padsaw Blades 71-230R
Pack of 2.
Tags:
#BulkDiscount
Specifications
Specifications for 71-230R Wood/Metal Padsaw Blades, Pack of 2
Teeth per Inch
24 (Metal)TPI
10 (Wood)TPI
Blade Length
250mm
200mm
Compatible Materials
Wood
Metal
Blade Coating/Finish
Uncoated
Blade Material
Steel
Type
Pad Saw
MFR Part No.
71-230R
Includes
(2) Blades
Cutting Style
Cross Cut
Rip
Insulated
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome