72-66XR General Purpose Hand Saw 465mm (18")

Order Code: ZT2603979S

£14.99 Inc VAT (20%)
£15.996% off


Description

Eclipse 72-66XR General Purpose Saw The Eclipse 72-66XR General Purpose Saw is great for cutting through wood, plastics and soft metals(including nails). The bladehas a diecast 9 position handle that enables cutting in difficult positions.The handle incorporates a blade retaining screw to securely hold the blade at your chosen angle. The blade is low friction tapered xylan polyester coated alloy steel. Features: General-purpose saw designed to cut a variety of materials Specially designed for cutting wood, plastics and soft metals Low friction polyester coated blade and diecast 9 position handle to enable cutting in difficult positions Polyester coated blade also helps protect against rusting Quick-release blade mechanism Specification: Length: 465mm (18. 1/4") Height: 115mm (4. 1/2") Weight: 0.43kg

See full description
Specifications for 72-66XR General Purpose Hand Saw 465mm (18")
  • Product Type
    General Purpose Hand Saw
  • Handle Material
    Diecast
  • Weight
    0.43kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome