0
1

880UN Universal Toolbox Saw 350mm (14in) 8 TPI JAK880TUN14

Order Code: ZT1461198S

£16.99 Inc VAT (20%)


Description

The IRWIN Jack 880UN Universal Toolbox Saw has all the features and benefits of a standard Jack 880, with the convenience of a 14in 'short' blade. The saw is fitted with a high quality C75 steel blade and features a unique Triple Ground tooth design offering up to 25% faster cutting performance than traditional double ground saws. The blade is treated with a water-based lacquer providing four times the added protection than conventional anti-rust agents. The handle has integrated 90 and 45 angles to aid the user when marking out. Blade Length 350mm (14 inch). Teeth 8 TPI.

See full description
Specifications for 880UN Universal Toolbox Saw 350mm (14in) 8 TPI JAK880TUN14
  • Type
    Triple-Ground
  • MFR Part No.
    JAK880TUN14
  • Length
    350mm
  • Teeth per Inch
    8
  • Saw Type
    Triple-Ground