B9520 20"X8PTS Universal Hand Saw

Order Code: ZT1008944X

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.245%
10 - 19£13.4910%
20 +£12.7415%


Description

Supergrip dual material handle for superb comfort grip. Precision cross ground teeth for the sharpest cut. Handy 45°/90° angles guide built into handle.

Specifications for B9520 20"X8PTS Universal Hand Saw
  • Teeth per Inch
    8TPI
  • Blade Material
    Steel
  • Handle Material
    Bi-material
  • Blade Length
    508mm
  • Blade Coating/Finish
    Uncoated
  • Compatible Materials
    Softwood
  • Cutting Style
    Rip
    Cross Cut
  • Mitre Angle
    45°
    90°
  • MFR Part No.
    B9520
  • Type
    Hand Saw
  • Saw Tooth Size
    8TPI
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome