0
1
2
3
4

B98 Predator Laminate Woodsaw

Order Code: ZT1008970X

£7.99 Inc VAT (20%)


Description

B98LAMINATE
A hardpoint saw delivering a fine cut. Fast cut - rapid, clean cutting action. Rigid blade minimises ?whip? and vibration. For use on laminate flooring, formica and beading. Comfortable handle - Suregrip soft-feel ergonomic grip and finger guide for accuracy, also incorporating a useful 45/90 angle guide.
Length: 20" x 14pts.
Finish: Extra Fine.

See full description
Specifications for B98 Predator Laminate Woodsaw
  • Type
    Hand Saw
  • MFR Part No.
    B98LAMINATE
  • Blade Material
    Bi-metal
  • Blade Length
    508mm
  • Teeth per Inch
    14TPI
  • Compatible Materials
    Laminates
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome