FatMax Jab Saw 150mm (6in) 7 TPI STA020556

Order Code: ZT1292705P

£15.99 Inc VAT (20%)


Description

The Stanley FatMax is a hardened and tempered blade for durability and long life. The moulded handle combines high impact plastic and soft touch inserts for improved comfort and control. The large smooth end pad to facilitate pushing and twisting the blade through plasterboard. Sharp point for piercing board, and aggressive triple bevel teeth for a faster cleaner cut. Specifications Blade Length 150mm (6in). Teeth 7 TPI. The Stanley FatMax Jab Saw is a hardened and tempered blade for durability and long life. The moulded handle combines high impact plastic and soft touch inserts for improved comfort and control. The large smooth end pad to facilitate pushing and twisting the blade through plasterboard. Sharp point for piercing board, and aggressive triple bevel teeth for a faster cleaner cut. Specifications Blade Length 150mm (6in). Teeth 7 TPI.

See full description
Specifications for FatMax Jab Saw 150mm (6in) 7 TPI STA020556
  • Length
    150mm
  • Teeth per Inch
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome