0
1
2
3

FatMax Reversible Flush Cut Saw 250mm (9.3/4in) 13 TPI STA015252

Order Code: ZT1292664P

£17.99 Inc VAT (20%)


Description

A spring-loaded pin allows the blade to be reversed to cut from left or right position. The steel back prevents bending for strong, true, straight cuts. A wide blade enables precise cutting such as dovetails, small joints and cut-offs. Reversible handle provides improved access in close quarters. The soft-grip handle gives comfort and support during use. Blade Length 250mm (9.3/4in). Teeth 13 tpi.

See full description
Specifications for FatMax Reversible Flush Cut Saw 250mm (9.3/4in) 13 TPI STA015252
  • Type
    Flush Cut
  • Blade Length
    25cm
  • Height
    55mm
  • Length
    250mm
  • Teeth per Inch
    13
  • Saw Type
    Flush Cut

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome