FatMax Tenon Back Saw 300mm (12in) 11 TPI

Order Code: ZT1293276P

£10.29 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The Stanley 2-17-199 FatMaxreg; Tenon / Back saw has triple edged induction hardened teeth with a durable bi-material handle for grip. It cuts on both the push amp; pull stroke meaning it cuts even quicker, the handle has built in 45deg; and 90deg; angle quick reference points and has the following specifications: Length 300mm (12in)Teeth 11tpi

Specifications for FatMax Tenon Back Saw 300mm (12in) 11 TPI
  • Length
    300mm
  • Teeth per Inch
    11
  • Saw Tooth Size
    11TPI
  • Compatible Materials
    Wood
  • Type
    Tenon Saw
  • Blade Length
    300mm
  • MFR Part No.
    2-17-199
  • Handle Material
    Bi-Material
  • Blade Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome