The Stanley 2-17-199 FatMax® Tenon / Back saw has triple edged induction hardened teeth with a durable bi-material handle for grip. It cuts on both the push pull stroke meaning it cuts even quicker, the handle has built in 45° and 90° angle quick reference points and has the following specifications: Length 300mm (12in)Teeth 11tpi