General Purpose Saw and Replacement Blade


Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

Designed specifically for cutting metals, wood and plastics, this versatile saw has a 9 position handle that enables the blade to be fixed at different angles making the saw easier to use in awkward cutting positions. Product 73-66SR is a replacement blade manufactured to fit perfectly onto the saw body.

Features and Benefits
• Blade is designed to be angled in 1 of 9 pre-set positions for multi-purpose applications
• Die cast handle is designed for user comfort and control
• Blade retaining screw in the handle ensures stability of the blade
• Polyester coating on the blade bolsters durability

Typical Applications
• DIY
• Construction

Notes
• Product ECL5530790K is a replacement blade only, does not include the saw body

See full description

Feature Attributes

Mitre Angle:
45,90 °,°
Blade Material:
Steel
Teeth per Inch:
10 TPI
Cutting Style:
Rip,Cross Cut
Product Reviews -
5 years ago by Geoffrey
This demolition saw blade is great for dismantling pallets and Zoro seems to be one of the few places you can purchase just the replacement blades.

5 years ago by Christopher
As you would expect from a standard product - works well!

5 years ago by Thomas
I can't rate above average, anything that does no more than expected.