HBX-14-11-S Toolbox Saw 350mm 11 TPI

Order Code: ZT3115919S

£49.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Hultafors HBX-14-11-S Toolbox Saw 350mm is made for increased mobility and flexibility. The 1mm thick, C75 quality steel blade features unique teeth with a 3-phase grinding. A unique Eco-friendly wax coating provides low friction and good rust protection with a minimal environmental impact. Fitted with a durable three-component handle with a comfortable rubber grip. Supplied with a unique and durable blade protector, which also features a quick release function.

See full description
Specifications for HBX-14-11-S Toolbox Saw 350mm 11 TPI
  • Teeth per Inch
    11
  • Length
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome