Jack Evolution Universal Handsaw 525mm (20.1/2in) 11 TPI JAKEVOUNI

Order Code: ZT1461163S

£20.99 Inc VAT (20%)


Description

The IRWIN Jack EVO Universal Hand Saw features 'Human Interaction Technology', which perfectly matches the handle position to the tooth design, but also provides superior performance in speed, ease and quality of cut and reduces the required energy to do the job. This is also reflected by the usage of up to 100% of the blade. The high-quality steel blade ensures maximum stability and power transfer, and the high angled nose increases blade stability. The blade is lacquered and gives up to four times better rust protection compared to traditional lacquer. The teeth are hardened for lasting sharpness and have an optimised design and set, which provides maximum versatility, speed and quality of cut. To ensure maximum control, the EVO Universal Hand Saw has a finger rest. For comfort, it has a light and strong ultra sonic welded soft grip handle. Ideal for most applications and materials. Specifications Length 525mm (20.1/2in). TPI 11.

See full description
Specifications for Jack Evolution Universal Handsaw 525mm (20.1/2in) 11 TPI JAKEVOUNI
  • MFR Part No.
    JAKEVOUNI
  • Length
    525mm
  • Teeth per Inch
    11

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome