0
1
2

Jet Cut 22in/550mm 7 TPI Plasterboard Coated Handsaw

Order Code: ZT2113806S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.645%
10 +£24.2910%


Description

These high performing hand saws are designed from quality C75S steel, reducing blade flex and offering superior control and stability during use. The increased grip on the handle provides an excellent grip due to the overmould on the full handle. Also features a reusable, clip-on blade guard to ensure a long product lifespan. The blade can be attached to the handle with snap-lock and screws for better angle accuracy at 45 and 90 degrees.

Features and Benefits
• Built from quality steel
• Offers excellent stability and control
• Reusable, clip-on blade ensures a longer lifespan

Typical Applications
• Cuts and saws wood and plasterboard

See full description
Specifications for Jet Cut 22in/550mm 7 TPI Plasterboard Coated Handsaw
  • MFR Part No.
    2-20-149
  • Compatible Materials
    Wood
    Plasterboard
  • Saw Tooth Size
    7TPI
  • Blade Material
    Steel
  • Handle Material
    Bi-Material
  • Blade Length
    550mm
  • Type
    Hand Saw
  • Positions
    45 & 90�

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome