Jet Cut Heavy-Duty Handsaw 550mm (22in) 7 TPI STA215289
0
1
2
3

Jet Cut Heavy-Duty Handsaw 550mm (22in) 7 TPI STA215289

Order Code: ZT1326674SCopy

£21.99 Inc VAT (20%)


Description

The Stanley Jet Cut heavy-duty saws have Bi-material handles which are screwed and ultrasonically welded for comfort and security, and allow cutting at 90 and 45. The teeth are precision set to generate clearance of kerf for the blade to cut on both the forward and back stroke, increasing cutting efficiency by 30%. These 3 sided teeth are precision ground to offer razor sharp cutting edges at every stage of the stroke. They are induction hardened to stay sharper for longer. 7 TPI. Length 550mm (22 in).

See full description
Specifications for Jet Cut Heavy-Duty Handsaw 550mm (22in) 7 TPI STA215289
  • Blade Material
    Bi-Metal
  • Blade Length
    560mm
  • Insulated
    No
  • Saw Tooth Size
    8TPI
  • Type
    Handsaw
  • Length
    550mm
  • Teeth per Inch
    7