Jet Cut Rough Handsaw 500mm (20in) 8 TPI STA215288
0
1
2
3

Jet Cut Rough Handsaw 500mm (20in) 8 TPI STA215288

Order Code: ZT1737593SCopy

£20.99 Inc VAT (20%)


Description

The Stanley Tools Jet Cut Rough Handsaw features three cutting edges for faster and smoother cutting. Ideal for cutting softwood, plasticized chipboard and PVC. Fitted with a bi-material handle for increased comfort and control. The handle also features markers for 45 and 90.

Specifications for Jet Cut Rough Handsaw 500mm (20in) 8 TPI STA215288
  • MFR Part No.
    STA215288
  • Length
    500mm
  • Teeth per Inch
    8
  • Blade Length
    508mm
  • Blade Material
    Bi-Metal
  • Insulated
    No
  • Type
    Handsaw