0
1

Jorgensen 70600 Coarse Hand Saw 380mm 15"

Order Code: ZT3346495S

£13.99 Inc VAT (20%)


Description

Jorgensen 70600 Coarse Hand Saw 380mm (15")
The Jorgensen 70600 is a 15 Inch Hand Saw with 8 teeth per inch suited to fast rough cuts in wood. Tackle your project’s cuts with Jorgensen’s 15‑inch coarse handsaw. With triple‑ground teeth, this handsaw enables fast and efficient cutting on both the push and pull stroke. The hardened blade makes for long‑lasting sharpness and is the ideal choice for long‑term use thanks to its comfortable, slip‑resistant grip. This handsaw is ideal for professionals, DIYers, and woodworkers.

Features:
High carbon steel
Rough cut 8 teeth per inch
Triple ground cuts 50% faster
Durable induction hardened
Specification:
Part number: 70600
Blade Length: 380mm (15")

See full description
Specifications for Jorgensen 70600 Coarse Hand Saw 380mm 15"
  • Material
    High Carbon Steel
  • Product Type
    Hand Saw