0
1

M0350 300mm (12") Tenon Saw

Order Code: ZT3520449S

£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.465%
20 +£4.2210%


Description

DURABLE: This 300mm (12") tenon hand saw has a high quality alloy steel blade and 10 hardpoint TPI (teeth per inch) g. STEEL BACKED: It has a steel back for precise, straight cutting and a comfortable plastic two-tone handle for a better grip.

Specifications for M0350 300mm (12") Tenon Saw
  • Product Type
    Tenon Saw
  • Teeth per Inch
    10
  • Material
    Alloy steel
  • Blade Length
    300mm (12in)
  • Type
    Hand Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome