Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Saws
Saws - Hand & Mitre
MP150 Japanese Precision Dozuki Saw 150mm
By Shogun
Order Code:
ZT3075696S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 +
£37.99
5%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/tools-and-machining/saws-hand-and-mitre/mp150-japanese-precision-dozuki-saw-150mm/p/ZT3075696S
Add to quotation
View all Saws - Hand & Mitre
Description
Shogun MP150 Japanese Precision Dozuki Saw 150mm MP150
Tags:
#BulkDiscount
Specifications
Specifications for MP150 Japanese Precision Dozuki Saw 150mm
Length
150mm
Product Type
Dozuki Saw
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome