NP-22-U7/8-HP Prizecut Handsaw 22" 7/8 TPI
0
1
2
3
4
5
6

NP-22-U7/8-HP Prizecut Handsaw 22" 7/8 TPI

Order Code: ZT1008969XCopy

£12.99 Inc VAT (20%)


Description

PrizeCut professional handsaw for cutting all types of wood. Universal toothing with hardpoint teeth for long lasting sharpness. Screwed one-piece plastic handle. 7/8TPI.

Specifications for NP-22-U7/8-HP Prizecut Handsaw 22" 7/8 TPI
  • Type
    Handsaw
  • Compatible Materials
    Wood
  • Blade Material
    Steel
  • Blade Length
    560mm
  • Cutting Style
    Cross Cut
    Rip
  • Blade Coating/Finish
    Uncoated
  • Handle Material
    Plastic
  • MFR Part No.
    NP-22-U7/8-HP
  • Protection Features
    Anti-rust
  • Teeth per Inch
    7TPI
    8TPI
  • Insulated
    No