Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Saws
Saws - Hand & Mitre
OK265 Japanese Hassunme Kataba Saw 265mm
By Shogun
Order Code:
ZT3075415S
£34.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£34.99
0%
5 +
£32.89
6%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
34.99
https://www.zoro.co.uk/shop/tools-and-machining/saws-hand-and-mitre/ok265-japanese-hassunme-kataba-saw-265mm/p/ZT3075415S
Add to quotation
View all Saws - Hand & Mitre
Description
Shogun OK265 Japanese Hassunme Kataba Saw 265mm OK265
Tags:
#BulkDiscount
Specifications
Specifications for OK265 Japanese Hassunme Kataba Saw 265mm
Product Type
Kataba Saw
Length
265mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome